DAR-4M AM (cell permeable) 5 mM ≥98% (par HPLC)
Fournisseur: Enzo Life Sciences
|
Attention
|
ALEXALX620069M001EA
0
CHF
ALEXALX620069M001
DAR-4M AM (cell permeable) 5 mM ≥98% (par HPLC)
DAR-4M AM (cell permeable)
Fluorescent probe for NO detection. Cell permeable.
Cell permeable analog of DAR-4M. Can be used to detect nitric oxide (NO) directly in cell specimens prepared from various sources, such as the brain (Ex: ~560 nm; Em: 575 nm). Stable in a pH range of 4 – 12. Low decrease in fluorescence intensity over time. Detection limit 7 nM.
Résultats des tests de spécification
Concentration | ~5 mM |
Purity | ≥98% (HPLC) |
Formulation | Dissolved in 0.32 ml DMSO |
Learn more
About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...