PPH hydrochloride ≥99%
Fournisseur: Enzo Life Sciences
ALEXALX430080M050EA
0
CHF
ALEXALX430080M050
ALEXALX430080M010
PPH hydrochloride ≥99%
PPH hydrochloride
Effective, non-cell permeable and non-toxic analog of CPH for the detection of superoxide radicals.
Resistant against reduction of vitamin C.
Soluble in DMSO, 100% ethanol, methanol or water.
Résultats des tests de spécification
Purity (EPR) | ≥99% |
Purity detail (EPR) | ≤0.1% Paramagnetic impurities |
Learn more
About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...